missing translation for 'onlineSavingsMsg'
Learn More

Cytiva HyClone™ Dulbecco's Modified Eagles Medium

Designed to support cell culture growth and biomanufacturing processes.

Brand:  Cytiva SH30081.02

17.67 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.



Code : 83

Additional Details : Weight : 0.01050kg

 View more versions of this product

Product Code. 10402952

  • £18.60 / 1000mL
Estimated Shipment: 02-10-2024
to see stock.

Description

Description

  • Format: Liquid
Specifications

Specifications

ISO 9001:2000
Liquid
0.1 μm Sterile-filtered
No Glutamine, No Sodium Pyruvate
2° to 8°C, away from light
DMEM/High glucose without L-glutamine, sodium pyruvate
Glucose
1000 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers