Learn More
Cytiva HyClone™ Ham's Nutrient Mixture F12 Media
Support cell culture growth with HyClone™ Ham's Nutrient Mixture F12 Media, manufactured based on compliance with current Good Manufacturing Practices (cGMP) for Medical Devices and ISO 9001 guidelines.
Brand: Cytiva SH30526.01
18.94 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Code : A0
Additional Details : Weight : 0.50000kg
Description
- System tested with Cytiva HyClone sera to ensure product efficacy and homogeneity
- All products are hydrated using purified process water and undergo sterile filtration
- Manufactured in cGMP (21 CFR 820) compliant and ISO9001 certified facilities
Specifications
cGMP, ISO 9001:2000 | |
Ham's F12, Kaighn's Modification | |
Ham's F12 Medium, Kaighn's modification | |
0.1 μm Sterile-filtered | |
500 mL |
2° to 8°C, away from light | |
Liquid | |
Sterile-filtered | |
Glutamine, Phenol Red, Sodium Pyruvate |