missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva HyClone™ HyCell CHO Powder Cell Culture Medium without L-glutamine and with HT
A versatile, animal derived component free (ADCF) cell culture media.
Brand: Cytiva SH30934.01
73.04 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Code : 85
Additional Details : Weight : 1.00000kg
Description
Specifications
2° to 8°C, away from light and moisture | |
Non-sterile | |
No Phenol Red, No HEPES, No Glutamine |
Powder | |
Sodium Bicarbonate, Poloxamer 188, Hypoxanthine, Thymidine | |
1000 mL PETE bottle |