missing translation for 'onlineSavingsMsg'
Learn More

Cytiva HyClone™ Insect Cell Culture Media

Increase cell yield with multiple insect lines in a variety of culture environments with HyClone™ Insect Cell Culture Media.

Brand:  Cytiva SH30065.02

52.35 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.



Code : 83

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 10176453

  • £55.95 / 1000mL
Estimated Shipment: 13-09-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

Specifications

Specifications

2° to 8°C, away from light
Liquid
Glutamine
1000 mL
PETE
0.1 μm Sterile-filtered
No Sodium Bicarbonate, No Phenol Red, No HEPES
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers