missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva HyClone™ Iscove's Modified Dulbecco's Medium (IMDM)
Support cell culture growth and biomanufacturing processes with HyClone™ Iscove's Modified Dulbecco's Medium (IMDM), manufactured using ISO 9001:2000-certified processes.
£23.90 - £108.00
Specifications
Certifications/Compliance | ISO 9001:2000 |
---|---|
Content And Storage | 2° to 8°C, away from light |
Form | Liquid |
Sterility | Sterile-filtered |
Sterilization Method | 0.1 μm Sterile-filtered |
Product Code | Brand | Description | Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Quantity | Price | Quantity & Availability | ||||
10386852
|
Cytiva
SH30228.02 |
With L-Glutamine, with HEPES, without Alpha-Thioglycerol | 1000 mL |
£48.00
1000mL |
Estimated Shipment: 27-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
10186223
|
Cytiva
SH30228.FS |
With L-Glutamine, with HEPES, without Alpha-Thioglycerol | 6 x 500 mL |
£108.00
Pack of 6 |
Estimated Shipment: 02-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
10275212
|
Cytiva
SH30259.01 |
Without L-Glutamine | 500 mL |
£25.80
500mL |
Estimated Shipment: 07-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
10143012
|
Cytiva
SH30228.01 |
With L-Glutamine, with HEPES, without Alpha-Thioglycerol | 500 mL |
£27.15
500mL |
Estimated Shipment: 07-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
10444102
|
Cytiva
SH30259.02 |
Without L-Glutamine | 1000 mL |
£23.90
1000mL |
Estimated Shipment: 02-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
- System tested with Cytiva HyClone sera to ensure product efficacy and homogeneity
- All products are hydrated using purified process water and undergo sterile filtration
- Manufactured using ISO 9001 certified processes
Specifications
ISO 9001:2000 | |
Liquid | |
0.1 μm Sterile-filtered |
2° to 8°C, away from light | |
Sterile-filtered |