missing translation for 'onlineSavingsMsg'
Learn More

Cytiva HyClone™ McCoy's 5A Media

Product Code. p-7058058
Click to view available options
Quantity:
1000 mL
500 mL
6 x 500 mL
With Additives:
Glutamine, Sodium Bicarbonate
Glutamine, Sodium Bicarbonate, Phenol Red
Unit Size:
1000mL
500mL
Pack of 6
This item is not returnable. View return policy

Product Code. 10106323

Brand: Cytiva SH30200.FS

Please to purchase this item. Need a web account? Register with us today!

Edge
This item is not returnable. View return policy

Support cell culture growth and biomanufacturing processes with HyClone™ McCoy's 5A Media, manufactured using ISO 9001-certified processes.

  • System tested with Cytiva HyClone sera to ensure product efficacy and homogeneity
  • All products are hydrated using purified process water and undergo sterile filtration
  • Manufactured using ISO 9001 certified processes
TRUSTED_SUSTAINABILITY

Specifications

Form Liquid
Product Type McCoy's 5A medium with L-glutamine, sodium bicarbonate
Sterility Sterile-filtered
Sterilization Method 0.1 μm Sterile-filtered
With Additives Glutamine, Sodium Bicarbonate, Phenol Red
Quantity 6 x 500 mL
Certifications/Compliance ISO 9001:2000
Content And Storage 2° to 8°C, away from light
Description McCoy's 5A with L-Glutamine and Phenol Red
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.