missing translation for 'onlineSavingsMsg'
Learn More

Cytiva HyClone™ Minimum Essential Medium

Support cell culture growth and biomanufacturing processes with HyClone™ Minimum Essential Medium (MEM) with Earle's Balanced Salts (MEM/EBSS), manufactured based on compliance with ISO 9001:2000 guidelines and current Good Manufacturing Practices (cGMP) for Medical Devices.

Brand:  Cytiva SH30265.01

22.03 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.



Code : A0

Additional Details : Weight : 0.45000kg

 View more versions of this product

Product Code. 10346952

  • £24.60 / 500mL
Estimated Shipment: 16-08-2024
to see stock.

Description

Description

  • System tested with Cytiva HyClone sera to ensure product efficacy and homogeneity
  • All products are hydrated using purified process water and undergo sterile filtration
  • Manufactured using ISO 9001 certified processes.
Specifications

Specifications

cGMP, ISO 9001:2000
MEM Alpha Modification, with L-Glutamine, with Ribo- and Deoxyribonucleosides
MEM Alpha modification, with L-glutamine, ribo- and deoxyribonucleosides
0.1 μm Sterile-filtered
500 mL
2° to 8°C, away from light
Liquid
Sterile-filtered
Glutamine, Ribonucleosides, Deoxyribonucleosides
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers