Learn More
Cytiva HyClone™ Minimum Essential Medium
Support cell culture growth and biomanufacturing processes with HyClone™ Minimum Essential Medium (MEM) with Earle's Balanced Salts (MEM/EBSS), manufactured based on compliance with ISO 9001:2000 guidelines and current Good Manufacturing Practices (cGMP) for Medical Devices.
Brand: Cytiva SH30024.02
22.26 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Code : 83
Additional Details : Weight : 0.01250kg
Description
- System tested with Cytiva HyClone sera to ensure product efficacy and homogeneity
- All products are hydrated using purified process water and undergo sterile filtration
- Manufactured using ISO 9001 certified processes
Specifications
cGMP, ISO 9001:2000 | |
MEM with Earle's Balanced Salt Solution (EBSS), with 2.0mM L-Glutamine | |
MEM with EBSS, L-glutamine | |
0.1 μm Sterile-filtered | |
1000 mL |
2° to 8°C, away from light | |
Liquid | |
Sterile-filtered | |
Glutamine, Earle's Balanced Salt Solution (EBSS) |