missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva HyClone™ RPMI 1640 Media
Designed to support cell culture growth and biomanufacturing processes.
Brand: Cytiva SH30096.LS
179.06 GBP valid until 2024-12-31
Use promo code "23281" to get your promotional price.
Code : A0
Additional Details : Weight : 0.50000kg
Description
- Format: Liquid
Specifications
ISO 9001:2000 | |
Liquid | |
0.1 μm Sterile-filtered | |
No Glutamine |
2° to 8°C, away from light | |
RPMI 1640 | |
Phenol Red | |
6 x 1000 mL |