missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva HyClone™ RPMI 1640 Media
Click to view available options
Quantity:
1000 mL
500 mL
6 x 1000 mL
6 x 500 mL
With Additives:
Glutamine, HEPES, Phenol Red
Glutamine, Phenol Red
HEPES, Phenol Red, Phenol Red
Phenol Red
Without Additives:
No Glutamine
No Phenol Red
Unit Size:
1000mL
500mL
Pack of 6
Description
- Format: Liquid
Specifications
Specifications
| Form | Liquid |
| Product Type | RPMI 1640 |
| Sterilization Method | 0.1 μm Sterile-filtered |
| With Additives | Phenol Red |
| Without Additives | No Glutamine |
| Quantity | 1000 mL |
| Certifications/Compliance | ISO 9001:2000 |
| Content And Storage | 2° to 8°C, away from light |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction