missing translation for 'onlineSavingsMsg'
Learn More

Cytiva HyClone™ RPMI 1640 Media

Product Code. 11551811
Click to view available options
Quantity:
1000 mL
500 mL
6 x 1000 mL
6 x 500 mL
With Additives:
Glutamine, HEPES, Phenol Red
Glutamine, Phenol Red
HEPES, Phenol Red, Phenol Red
Phenol Red
Unit Size:
1000mL
500mL
Pack of 6
Without Additives:
No Glutamine
No Phenol Red
This item is not returnable. View return policy

Product Code. 11551811

Brand: Cytiva SH30027.02

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Designed to support cell culture growth and biomanufacturing processes.

  • Format: Liquid
TRUSTED_SUSTAINABILITY

Specifications

Form Liquid
Product Type RPMI 1640
Sterilization Method 0.1 μm Sterile-filtered
With Additives Glutamine, Phenol Red
Quantity 1000 mL
Certifications/Compliance ISO 9001:2000
Content And Storage 2° to 8°C, away from light
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.