missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva HyClone™ SFM4CHO-Utility Powder Media
Brand: Cytiva SH30517.01
Code : A0
Additional Details : Weight : 5.00000kg
Specifications
cGMP | |
Powder | |
Non-sterile | |
5 L |
2° to 8°C, away from light and moisture | |
SFM4CHO Powder Media | |
No Glutamine, No Sodium Bicarbonate, No Poloxamer 188, No Phenol Red, No HEPES |