missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva HyClone™ SFM4MAb™ Media
Brand: Cytiva SH30513.02
This item is not returnable.
View return policy
Description

Specifications
cGMP | |
SFM4MAb with L-Glutamine | |
SFM4MAb Liquid Media | |
Poloxamer 188, Sodium Bicarbonate | |
1000 mL |
2° to 8°C, away from light | |
Liquid | |
0.2 μm Sterile-filtered | |
No Phenol Red, No HEPES |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Cytiva HyClone™ SFM4MAb™ Media > SFM4MAb; Liquid; w/L Glutamine; 1000mL
Spot an opportunity for improvement?Share a Content Correction