missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva HyClone™ Trypsin Protease
Derived from porcine pancreas. HyClone™ Trypsin Protease is used to disaggregate adherent cells from substrate or surface to which they are attached.
£11.55 - £92.95
Specifications
Content And Storage | Store frozen |
---|---|
Form | Liquid |
Sterilization Method | 0.1 μm Sterile-filtered |
Source | Porcine pancreas |
Product Code | Brand | Quantity | Formulation | Without Additives | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Formulation | Without Additives | Price | Quantity & Availability | |||
10608924
|
Cytiva
SV30031.01 |
100 mL | 2.5 g porcine trypsin (1:250/L gamma irradiated) in HBSS with 1 g/L EDTA | No Calcium, No Magnesium |
£42.40
100mL |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
10217723
|
Cytiva
SV30037.01 |
100 mL | 25.0 g porcine trypsin (1:250/L) in HBSS | No Calcium, No Magnesium, No EDTA, No Phenol Red |
£28.60
100mL |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
10011472
|
Cytiva
SH30236.01 |
100 mL | 0.5 g porcine trypsin (1:250/L gamma irradiated) in HBSS with 0.2 g/L EDTA | No Calcium, No Magnesium |
£11.55
100mL |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
10366662
|
Cytiva
SH30042.01 |
100 mL | 2.5 g porcine trypsin (1:250/L gamma irradiated) in HBSS with 0.2 g/L EDTA | No Calcium, No Magnesium |
£22.60
100mL |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
10693313
|
Cytiva
SH30042.02 |
500 mL | 2.5 g porcine trypsin (1:250/L gamma irradiated) in HBSS with 0.2 g/L EDTA | No Calcium, No Magnesium |
£33.65
500mL |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
11581861
|
Cytiva
SH30236.02 |
500 mL | 0.5 g porcine trypsin (1:250/L gamma irradiated) in HBSS with 0.2 g/L EDTA | No Calcium, No Magnesium |
£92.95
500mL |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
- Derived from porcine pancreas
- Gamma irradiated prior to hydration and filling
- Formulated without calcium and magnesium
Specifications
Store frozen | |
Liquid | |
0.1 μm Sterile-filtered | |
Porcine pancreas |
Safety and Handling
missing translation for 'shelfLife' : 24 Months
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Cytiva HyClone™ Trypsin Protease