missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lauda™ Hydro H 2 P Tissue Float Bath with BS1363 UK-Plug
Tissue float bath for stretching and drying cut tissue samples
Brand: Lauda™ L003101
Additional Details : Weight : 2.00000kg
Description
- Temperature indication by control thermometer at bath edge
- Temperature adjustment via rotary knob with temperature scale
- 1-point temperature controller
- Water deficiency protection
- aluminum bath interior, black anodised
- Control thermometer with holder as standard
- Working temperature range: 25 to 80 °C
- Ambient temperature range: 10 to 40 °C
- Temperature stability: 0.5 ± K
- Heater power max: 0.3 kW
- Power consumption max: 0.3 kW
- Power consumption: 16 A
- Size of bath (Ø x H): 200 x 60 mm
- Overall dimensions (W x D x H): 280 x 280 x 100 mm
- Power supply: 230 V, 50/60 Hz
- Power plug: power cord with angled plug (BS1363)
Specifications
25°C to 80°C | |
230 V |