missing translation for 'onlineSavingsMsg'
Learn More

Lauda™ Hydro H 20 SOW Shaking Water Bath with BS1363 UK-Plug

Shaking water bath for reproducible temperatures

Brand:  Lauda™ L002963

Product Code. 16669355

  • £4680.00 / Each
Estimated Shipment: 11-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Easy-to-read LED display
  • Setting and displaying temperature values in increments of 0.1 °C
  • Membrane keypad with concise symbols
  • Digital setpoint adjustment
  • Speed continuously adjustable, load-independent, with gently controlled start-up
  • 1-point temperature controller
  • over temperature protection for operation with non-flammable liquids and water deficiency protection
  • Electronic monitoring of the temperature controller
  • Cooling coil as standard
  • Shaking device with a gentle start-up and overload-protected
  • Shaking device is guided on corrosion-resistant special ball bearings
  • Orbital shaking motion
  • Shaking basket can be easily removed for cleaning purposes
  • Cover frame with condensate channel
  • Bath vessel with drain valve
  • Heat insulating lid made of stainless steel, double-walled with inner curvature prevents condensate from dripping back into vessels
  • Bath interior, cover, shaking basket and heating element made of stainless steel
  • Lid and perforated tray as standard
  • Technical Features:
    • Working temperature range: 25 to 80 °C
    • Ambient temperature range: 10 to 40 °C
    • Temperature stability: 0.1 ± K
    • Heater power max: 1.5 kW
    • Power consumption max: 1.5 kW
    • Power consumption: 10 A
    • Size of bath (W x D x H): 450 x 300 x 160 mm
    • Overall dimensions (W x D x H): 635 x 505 x 400 mm
    • Shaking amplitude: 14 mm
    • Power supply: 230 V, 50/60 Hz
    • Power plug: power cord with angled plug (BS1363)
  • Specifications

    Specifications

    25°C to 80°C
    230 V
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents

    Documents

    Certificates
    Special Offers

    Special Offers

    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.