missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hydrochloric Acid, Diluted, NF, Macron Fine Chemicals™
Click to view available options
Quantity:
2.5 L
19 L
Packaging:
Glass bottle
Poly pail
Unit Size:
19 L
2.5 L
Description
- Meets the requirements necessary for use in pharmaceutical processing and prescription compounding
- Product is regulated by the Food and Drug Administration
- Manufactured under current Good Manufacturing Practices (cGMP)
Specifications
Specifications
| Appearance | Clear |
| Color | Colorless |
| Melting Point | 0°C |
| Boiling Point | 85°C |
| Concentration | 9.5 to 10g/100mL |
| Density | 1g/cm3 |
| Heavy Metals (as Pb) | Max. 0.0005% |
| Identification | Passes test |
| Packaging | Glass bottle |
| Residue after Ignition | Max. 0.01% (≤2mg) |
| Show More |
Safety and Handling
Signal Word
- Warning
- Serious eye damage/eye irritation Category 2
- Skin corrosion/irritation Category 2
- Specific target organ toxicity Category 3
- H315-Causes skin irritation.
- H319-Causes serious eye irritation.
- H335-May cause respiratory irritation.
- P261-Avoid breathing dust/fume/gas/mist/vapours/spray.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P362-Take off contaminated clothing.
- P405-Store locked up.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction