missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hydrochloric Acid Solution 5M (5N), Standard Solution ready to use for volumetric analysis, Fisher Chemical™
Click to view available options
Quantity:
1 L
2.5 L
5 L
Description
Hydrochloric Acid Solution 5M (5N), Standard Solution ready to use for volumetric analysis
Specifications
Specifications
pH | lt; 1 |
Color | Colorless to Yellow |
Packaging | HDPE plastic bottle |
Quantity | 1 L |
Physical Form | Liquid |
IUPAC Name | chlorane |
Safety and Handling
Product Identifier
- Hydrochloric acid solution 5M (5N)
- Warning
- Substances and mixtures corrosive to metals Category 1
- Skin corrosion/irritation Category 1 B
- Serious eye damage/eye irritation Category 1
- Specific target organ toxicity Category 3
- H290-May be corrosive to metals.
- H315-Causes skin irritation.
- H319-Causes serious eye irritation.
- H335-May cause respiratory irritation.
- P234-Keep only in original container.
- P261-Avoid breathing dust/fume/gas/mist/vapours/spray.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- MIXTURE LIST-Contains : Hydrochloric acid
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Hydrochloric Acid Solution 5M (5N), Standard Solution ready to use for volumetric analysis, Fisher Chemical™ >
Spot an opportunity for improvement?Share a Content Correction