missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ HYDRODEX™ β-TBDAc Capillary Columns for GC

Enables many compounds to be analyzed without derivatization. Macherey-Nagel™ HYDRODEX™ β-TBDAc Capillary Columns for GC are phases with 7 β-cyclodextrin glucose units for enantiomer separation in gas chromatography. This hydrophilic phase with short polar ligants is a chemically non-bonded phase.

Brand:  Macherey-Nagel™ 723384.25

 View more versions of this product

Product Code. 10719804

  • £1115.00 / Each
Estimated Shipment: 13-01-2025
to see stock.
Explore more special offers
Add to basket

Alert:

Water as solvent is strictly forbidden for all cyclodextrin phases. It is recommended to dry the sample and dissolve it in an appropriate nonpolar solvent.

This item is not returnable. View return policy

Description

Description

A major advantage of HYDRODEX columns are that many compounds can be analyzed without derivatization. However, for certain substances, enantioselectivity can be favorably influenced by formation of derivatives. Regioselective derivatization of the hydroxyl groups leads to phases with varying enantioselectivity, which are well suited for GC enantiomer analyses.

It is not possible to make a general prediction about which HYDRODEX™ phase could solve a given separation task. Even for compounds with small structural differences or within homologous series, the enantiodifferentiation can be quite different.

  • Base material: cyclic oligosaccharides consisting of seven β-cyclodextrin glucose units bonded through α-1,4-linkages
  • heptakis-(2,3-di-O-acetyl-6-O-t-butyldimethylsilyl)-β-cyclodextrin
  • Ligands: R2=R3=acetyl, R6=t-butyldimethylsilyl; n=2
  • Due to the high melting point of the phases, they are diluted with optimized polysiloxanes
  • Recommended for alcohols, esters, ketones, aldehydes, δ-lactones
Specifications

Specifications

For isothermal operations: 220°C, For short isotherms in a temperature program: 240°C
GC Capillary Column
Hydrodex β-TBDAc
25 m
Polar
0.4 mm
0.25 mm
Enantiomer Separation
Hydrodex β-TBDAc
1 Each
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers