missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Hydrodex γ-TBDAc GC Capillary Column
£1100.00 - £1650.00
Specifications
Diameter (Metric) | 0.4 mm |
---|---|
Diameter (Metric) Inner | 0.25 mm |
Stationary Phase | Hydrodex γ-TBDAc |
Type | GC Capillary Column |
For Use With (Application) | GC Enantiomer Separation |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
12402770
|
Macherey-Nagel™
723387.25 |
25 m |
£1100.00
Each |
Estimated Shipment: 08-11-2024
Log in to see stock. |
|||||
12412770
|
Macherey-Nagel™
723387.50 |
50 m |
£1650.00
Each |
Estimated Shipment: 08-11-2024
Log in to see stock. |
|||||
Specifications
0.4 mm | |
Hydrodex γ-TBDAc | |
GC Enantiomer Separation | |
Hydrodex γ-TBDAc |
0.25 mm | |
GC Capillary Column | |
220°C to 240°C | |
1 Each |