missing translation for 'onlineSavingsMsg'
Learn More

Parker domnick hunter™ Hydrogen Generators

Product Code. 12975981
Click to view available options
Flow Rate:
160 mL/min.
250 mL/min.
500 mL/min.
Wattage:
125w
185w
235w
Model:
20H
40H
60H
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12975981

Brand: Parker domnick hunter™ 60H

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Includes

One desiccant cartridge, one deionizer cartridge and drain tube.

Research-grade hydrogen gas on demand

Provide a safe and economical alternative to high-pressure gas cylinders and can be easily installed on the lab bench. Ideal for carrier and fuel gas applications and suitable for use with any laboratory instrument requiring a supply of ultra-high-purity hydrogen. Eliminate interruptions in analyses to change cylinders. Three models available with 160, 250 and 500cc/min. outlet flowrates.

  • LCD display shows system status and diagnostic capabilities
  • Automatic leak detection
  • Integrated microprocessor control
  • Low water and poor quality water detection and alarms
  • Built-in switch-mode power supply unit accepts electricity supplied between 100 and 230V and 50 to 60Hz

Products in this group have a universal power supply and can be used with any voltage 100-230V 50/60Hz

  • Produce a continuous stream of research-grade hydrogen gas from deionized water using a proprietary ion exchange membrane and drying cartridge
  • Using hydrogen as a GC carrier gas increases speed and sensitivity compared to helium, decreasing analysis time without discernible loss of resolution

Order Info

  • Additional cartridges and bags sold separately
  • Connector: 0.12 in. Swagelok™

Certifications

CE, CSA and UL compliant and listed

Warranty

Full two-year warranty

Specifications

Certifications/Compliance CE, CSA, UL
Depth (English) 17.2 in.
Depth (Metric) 34.2 cm
Flow Rate 500 mL/min.
Height (English) 17.9 in.
Height (Metric) 45.6 cm
Max. Ambient Operating Temperature 5°C to 40°C
Outlet Port 0.125 in. compression fitting
Voltage 90/264 V
Weight (Metric) 23 kg
Width (English) 13.5 in.
Electrical Requirements 90 to 264V 50/60Hz
Model 60H
Nitrogen Purity 99.9995%
Pressure 0 to 100 psi
Wattage 235w
Warranty 2 Years
Frequency 50/60 Hz
Type Hydrogen Fuel Gas Generator
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.