missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Stripettor™ Ultra Pipet Controller Accessory, Hydrophobic PTFE Filters
Extreme chemical resistance of PTFE membranes makes them very useful for filtering solvents or other aggressive chemicals for which other membranes are unsuitable.
£39.65 - £40.11
Specifications
Color | White |
---|---|
Type | Hydrophobic PTFE Filter |
Filter Type | Polytetrafluorethylene (PTFE) |
For Use With (Equipment) | Stripettor™ Ultra Pipet Controller |
Quantity | 5/Pk. |
Alert:
Because of their hydrophobicity, PTFE membranes must be prewetted with a solvent, such as ethanol, before aqueous solutions can be filtered.
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
15809646
|
Corning™
4991 |
0.2 μm |
£40.11
Pack of 5 |
Estimated Shipment: 11-12-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
16574810
|
Corning™
4992 |
0.45 μm |
£39.65
Pack of 5 |
Estimated Shipment: 11-12-2024
Log in to see stock. |
|||||
Description
These filters are use in the Corning™ StripettorTM Ultra Pipet Controller.
Specifications
White | |
Polytetrafluorethylene (PTFE) | |
5/Pk. |
Hydrophobic PTFE Filter | |
Stripettor™ Ultra Pipet Controller |