missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Contec™ HydroPure™ with Purified Water
Designed for cleaning of life science cleanrooms.
£195.00 - £249.00
Specifications
Product Type | Detergent with Purified Water |
---|---|
pH | 6.5 to 7.5 |
Sterility | Sterile |
Appearance | Colorless |
Composition | Hydrogen peroxide and purified water (EP) |
Product Code | Brand | Concentration | Container Type | Quantity | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Concentration | Container Type | Quantity | Price | Quantity & Availability | |||
15517171
|
Contec™
SBC56HP |
6% Hydrogen peroxide in purified water | Capped Bottle | 2 Pk. |
£195.00
2 bottles |
Estimated Shipment: 22-08-2024
Log in to see stock. |
|||
15567171
|
Contec™
SBT16HPW |
6% Hydrogen peroxide in purified water (EP) | Trigger Spray Bottle | 6/Cs. |
£249.00
6 bottles |
Estimated Shipment: 13-09-2024
Log in to see stock. |
|||
Description
Designed for cleaning of life science cleanrooms.
- Composition: 6% hydrogen peroxide in water
- Can be applied directly to surface ensuring even coverage
- Filtered to 0.22 microns under Grade A airflow
- Physically removes contaminants
- Sufficient sporicidal activity for Grade A / B area
- Low residue, eliminates need for residue removal stage with alcohol or water
- Gamma irradiated
- Large droplet size
- Facilitates transfer disinfection into isolators and RABS
- Same grade as when vaporized hydrogen peroxide is used
- Triple / double bagged in linear tear packaging
- Noncorrosive
Applications:
- Efficacious against bacteria, fungi, moulds, yeasts and spores
Specifications
Detergent with Purified Water | |
Sterile | |
Hydrogen peroxide and purified water (EP) | |
Used in pharmacuetical industry |
6.5 to 7.5 | |
Colorless | |
Filtered |