missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific Chemicals Hydroxypropyl methyl cellulose, M.N. 86,000; viscosity 4,000mPas (2% solution)
Click to view available options
Quantity:
100 g
250 g
1 kg
Packaging:
Plastic bottle
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Specifications
Color | White to Cream |
Physical Form | Powder |
Density | 1.3900g/mL |
Merck Index | 15, 4880 |
Solubility Information | Solubility in water: soluble. Other solubilities: insoluble in hot water;, soluble in dmf, dmso, ethylene glycol (hot),, pyridine;, insoluble in anhydrous ethanol, diethyl ether,, chloroform |
Quantity | 100 g |
Infrared Spectrum | Authentic |
Loss on Drying | 10% max. |
Packaging | Plastic bottle |
Specific Gravity | 1.39 |
Show More |
Safety and Handling
Product Identifier
- Hydroxypropyl methyl cellulose
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'