missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell HyFlex™ 11-132 Anti-Static Lint-Free Polyamide Gloves
missing translation for 'orderingAttributeHoverText'
Size:
6
7
8
9
10
Descripción
- Knitted with a seamless, non-stop process
- Elastic polyamide textile liner doped with copper
- Antistatic properties protect the user against electrostatic discharge
- Ambidextrous shape doubles the life of the glove by enabling the use of both sides
- Lint free gloves feature fine, stretchable stitches
Especificaciones
Especificaciones
Certifications/Compliance (Europe) | EN 420:2003 + A1:2009 |
Construction | Seamless Knit |
Color | Natural |
Hand | Ambidextrous |
Material | Intercept Technology Yarn |
Size | 7 |
EN388 Standard | 1131A |
Glove Cuff Style | Knit |
Series | 11-132 |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'