missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell HyFlex™ 11-200 Hi-Vis Cut-Resistant Sleeve with Velcro™ Closure
200.98 GBP valid until 2024-12-31
Use promo code "22917" to get your promotional price.
Use promo code "22917" to get your promotional price.
Click to view available options
19 in.
Description
- Generous space in the arm area reduces perspiration and irritation
- Anatomic design with adjustable forearm area enables freedom of movement
- Increases productivity by allowing workers to complete their tasks without constraints
- Enhances safety in low light areas with high visibility coloring
- Provides EN Level 5 Cut Performance (ANSI A3) and Level 1 Thermal Protection (EN407)
- Ergonomic design and fixing system increases worker acceptance leading to fewer accidents and injuries
Specifications
Size | Universal |
Material | Nylon |
Color | Hi-vis Yellow |
Closure Type | Velcro Strap |
Cut Resistance Rating | ANSI A3 |
Cuff Style | Knit without Thumb Slot |
Certifications/Compliance (Europe) | EN 388:2016, EN 407:2004, EN 420:2003 + A1:2009, REACH Compliant |
Length (English) | 19 in. |
Length (Metric) | 475 mm |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'