missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ HyFlex™ 11-280 Sleeves
![GREENER_CHOICE](/content/dam/fishersci/glyphs/green_glyph.png)
336.98 GBP valid until 2024-12-31
Use promo code "22917" to get your promotional price.
Use promo code "22917" to get your promotional price.
Click to view available options
Size:
Narrow
Wide
Description
- INTERCEPT™ Cut Resistance Technology provides best-in-class cut protection and a soft and cool feel to the worker
- Engineered to perform in combination with any HyFlex™ cut resistant glove
- Available in three versions: Extra Wide, Wide, Narrow
Specifications
Size | Narrow |
Construction | Knitted |
Product Type | Sleeve |
Material | HPPE Yarn |
Color | Gray |
Disposable | Reusable |
Model | HyFlex™11-280 |
For Use With (Application) | Glass repair and replacement; Handling metal sheets and panels |
Certifications/Compliance | REACH Compliant |
Certifications/Compliance (Europe) | EN420:2003 + A1:2009; Category ll |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'