missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ HyFlex™ 11-300 (ex Monysoft 1)
Shop All Ansell Products
Click to view available options
Size:
7
8
9
10
11
Product Type:
Light-duty Mechanical Protection Gloves
Mechanical Protection Gloves
Description
- Glove knitted with a seamless non-stop process.
- Textile liner made of polyamide thread with a high elasticity.
- Elastic knitwrist.
- Ambidextrous shape doubles the life of the glove by enabling the use of both sides.
- Excellent adaptability owing to its extensibility.
- Low lint glove.
- Excellent comfort and dexterity

Specifications
Specifications
Back Material | Nylon |
Classification | Category I |
Construction | Seamless Knit |
Cuff Material | Nylon |
Description | Comfort and product protection |
Color | White |
Disposable | Reusable |
Exterior Finish | Nylon |
Grade | Industrial grade |
Hand | Specific |
Show More |
Special Offers
-
Multiple Manufacturers
Gear Up for Safety
Save up to 60% on gloves, apparel, and morePromo Code: 24131Expires: 2025-06-08
New Offer Shop Now
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ansell™ HyFlex™ 11-300 (ex Monysoft 1) >
Spot an opportunity for improvement?Share a Content Correction