missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ HyFlex™ 11-425 Series Gray and White Polyethylene Medium Weight Gloves
Red Indicator label denotes highest cut level protection. Excellent abrasion resistance. Water-based process environmentally friendly innovative coating.
£238.00
Specifications
Back Material | Polyethylene |
---|---|
Certifications/Compliance | Standards CATEGORY II EN 388 : 4543, ANSI |
Cuff Material | Polyethylene |
Product Type | Mediumweight Gloves |
Glove Cuff Style | Knit |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15346494
|
Ansell™
11425100 |
10 |
£238.00
12 pairs |
Estimated Shipment: 04-12-2024
Log in to see stock. |
|||||
15356494
|
Ansell™
11425110 |
11 |
£238.00
12 pairs |
Estimated Shipment: 10-02-2025
Log in to see stock. |
|||||
15316494
|
Ansell™
11425070 |
7 |
£238.00
12 pairs |
In Stock
Log in to see stock. |
|||||
15336494
|
Ansell™
11425090 |
9 |
£238.00
12 pairs |
In Stock
Log in to see stock. |
|||||
15326494
|
Ansell™
11425080 |
8 |
£238.00
12 pairs |
In Stock
Log in to see stock. |
|||||
Beschreibung
- Sensitive gray water-based mix synthetic compound palm fit coating
- Silicone-free
- Knitted construction
- Seamless liner with INTERCEPT™ technology yarn
- Water-based polyurethane and nitrile coating
- Knitwrist cuff
Spezifikation
Polyethylene | |
Polyethylene | |
Knit | |
Techcor™ | |
144 Pairs |
Standards CATEGORY II EN 388 : 4543, ANSI | |
Mediumweight Gloves | |
Techcor™ | |
Coated-palm | |
Excellent abrasion resistance |