missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Edmont™ HyFlex™ 11-435 Series Polyurethane Gloves
Click to view available options
Size:
6
7
8
9
10
11
Description
- Ultra-strong fibers provide extreme resistance to cuts and burrs
- Seamless plaited glove for very good fit, dexterity and flexibility
- Excellent breathability and cool feeling
- Gray palm coat hides soil and provides long wear, reducing overall replacement costs
- Anti-static for improved safety in critical areas
- Silicone-free
- Oeko-Tex™ 100 approved
- Ideal for the automotive and chemical industries, machinery and equipment and metal fabrication
Spécification
Spécification
Back Material | Polyurethane |
Certifications/Compliance | Standards CATEGORY II EN 388 : 4542, ANSI |
Cuff Material | Polyurethane |
Product Type | Medium Weight Gloves |
Size | 8 |
Glove Cuff Style | Knitwrist |
Liner Material | Dyneema™ |
Lining | Dyneema™ |
Palm Type | Coated-palm |
Quantity | 144 Pairs |
Afficher plus |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'