missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Edmont™ Hyflex™ 11-518 Series Ultra Light Duty Polyurethane Gloves
Shop All Ansell Products
Click to view available options
Size: 7
Description
- Industrial gloves
- Protects workers with this first truly Lightweight glove with EN Level 3 cut protection
- Soft ultra light-duty seamless liner breathes to keep hands cool and dry, and offers enhanced flexibility
- Good fingertip sensitivity with superior comfort
- Dyneema™ Diamond Technology fiber thin PU coating bring unmatched dexterity and tactility for applications with cut risks
Applications:
- Applying finish to materials, products
- Assembly & inspection of components
- Delivery of parts to production line
- Final assembly
- Handling incoming goods
- Opening furnaces draining pumps valves or lines and crackers BTX process
- Picking, fastening components
- Press injection molding
Specifications
Specifications
Certifications/Compliance | EN 420:2003 + A1:2009 and EN 388:2006 |
Description | Gauge: 18 |
Color | Blue |
Exterior Finish | Palm Coated |
Material | Polyurethane |
Product Type | Industrial Gloves |
Size | 7 |
Style | Construction: Knitted coated |
Glove Cuff Style | Knit |
Liner Material | Nylon - Spandex - Dyneema™ Diamond Technology |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ansell Edmont™ Hyflex™ 11-518 Series Ultra Light Duty Polyurethane Gloves >
Spot an opportunity for improvement?Share a Content Correction