missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell HyFlex™ 11-605 Light Duty Nylon Gloves with Polyurethane Coated Fingertips
Industrial gloves designed for light and delicate applications in dry environments that require high levels of dexterity.
£45.85
Specifications
ANSI Abrasion Rating | ANSI 3 |
---|---|
Coated Area | Fingertips |
Coating Material | Polyurethane |
Color | White, Yellow |
Cut Resistance Rating | ANSI A1 |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
12600722
|
Ansell
11605100 |
10 |
£45.85
12 pairs |
Estimated Shipment: 21-01-2025
Log in to see stock. |
|||||
12630722
|
Ansell
11605080 |
8 |
£45.85
12 pairs |
Estimated Shipment: 24-12-2024
Log in to see stock. |
|||||
12640722
|
Ansell
11605090 |
9 |
£45.85
12 pairs |
Estimated Shipment: 24-12-2024
Log in to see stock. |
|||||
12610722
|
Ansell
11605060 |
6 |
£45.85
12 pairs |
In Stock
Log in to see stock. |
|||||
12620722
|
Ansell
11605070 |
7 |
£45.85
12 pairs |
Estimated Shipment: 24-12-2024
Log in to see stock. |
|||||
Description
- Nylon gloves are comfortable and flexible
- Polyurethane coating on the fingertips enhances tactile sensitivity
- Designed for light and delicate applications that require high levels of dexterity
Specifications
ANSI 3 | |
Polyurethane | |
ANSI A1 | |
Nylon | |
003XA | |
Knit | |
15 |
Fingertips | |
White, Yellow | |
Specific | |
Dip-coated Gloves | |
Automotive, Machinery/Equipment, and Metal Fabrication | |
11-605 |