missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ HyFlex™ 11-618 Series Polyurethane Gloves
Shop All Ansell Products
Click to view available options
Size:
6
7
8
9
10
11
Description
- Dark liner and glove mask dirt and reduce glove waste
- Light duty 18 gauge liner
- Ideal for the automotive and metal fabrication industries

Specifications
Specifications
Back Material | Polyurethane |
Certifications/Compliance | CE Mark, EN 388 : 2121 |
Cuff Material | Polyurethane |
Coating Material | Polyurethane |
Product Type | Lightweight Gloves |
Size | 10 |
Style | 11-618 |
Glove Cuff Style | Knit |
Lining | Nylon |
Palm Type | Coated-palm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ansell™ HyFlex™ 11-618 Series Polyurethane Gloves >
Spot an opportunity for improvement?Share a Content Correction