missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ HyFlex™ 11-618 Series Polyurethane Gloves
![GREENER_CHOICE](/content/dam/fishersci/glyphs/green_glyph.png)
Click to view available options
Size:
6
7
8
9
10
11
Description
- Dark liner and glove mask dirt and reduce glove waste
- Light duty 18 gauge liner
- Ideal for the automotive and metal fabrication industries
Specifications
Back Material | Polyurethane |
Certifications/Compliance | CE Mark, EN 388 : 2121 |
Cuff Material | Polyurethane |
Coating Material | Polyurethane |
Product Type | Lightweight Gloves |
Size | 11 |
Style | 11-618 |
Glove Cuff Style | Knit |
Lining | Nylon |
Palm Type | Coated-palm |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'