missing translation for 'onlineSavingsMsg'
Learn More

Ansell HyFlex™ 11-627 Series Gray Polyurethane Medium Weight Gloves

Offers high levels of cut resistance for a safe use in controlling, handling and assembly applications involving contacts with sharp pieces. Lycra™ in the liners of the gloves as well as in the polyurethane coating provide flexibility and fit.

Brand:  Ansell 11627110

 View more versions of this product

Product Code. 11756653

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

This item is not returnable. View return policy

Description

Description

  • Industrial cut-resistant gloves
  • Special formulation of polyurethane coating provides flexibility and fit
  • Secure grip on dry to slightly oily pieces for secure handling in wide range of environments
  • Unique combination of Dyneema™, Nylon, Lycra™, and fiber glass
  • Ultra strong fibers provide resistance to cuts and burrs
  • For safe use in controlling, handling and assembly applications involving contacts with sharp pieces

Applications:

  • Assembling and mounting components
  • Assembly & inspection of components
  • Cutting glasses, sheets, panels
  • Handling materials with sharp or rough edges
  • Handling parts with sharp, rough edges
  • Handling rough machined metal parts
  • Picking, fastening components
  • Press injection molding
TRUSTED_SUSTAINABILITY
Specifications

Specifications

ANSI 5
Knit
Gray
Lycra
11
Handling parts with sharp and rough edges, assembly and inspection, press injection molding, cutting glass, sheets and panels
Blue
11-627 11 205709
7.6 in.
CE, EN 420:2003 + A1:2009; Category II
Polyurethane
ANSI A2
Cut-resistant Gloves
EN 388:4342, EN 388:4342B
Knit
Lycra™, Nylon, Dyneema™
HyFlex™ 11-627
19.5 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers