missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell HyFlex™ 11-724 Lightweight, 13 Gauge Cut Protection Gloves, INTERCEPT™ Technology
![GREENER_CHOICE](/content/dam/fishersci/glyphs/green_glyph.png)
Click to view available options
Size:
7
8
9
10
11
Description
- Lightweight gloves easy to wear during long working hours
- Liner features optimized Lycra™ content for cooling effect on the skin
- Silicone-free polyurethane (PU) palm coating provides enhanced grip in light oil environments for secure handling
- Gray coating hides dirt in environments with dirt exposure
- EN Cut level 3 (ANSI Level 2)
- EN Abrasion Level 4 (ANSI Level 6)
- Available in sizes 6 through 11
Specifications
ANSI Abrasion Rating | ANSI 6 |
Certifications/Compliance (Europe) | CE, EN 420:2003 + A1:2009; Category II |
Construction | Knit |
Coating Material | Polyurethane |
Color | Gray, White |
Cut Resistance Rating | ANSI A2 |
Product Type | Cut-resistant Gloves |
Size | 9 |
EN388 Standard | EN 388:4342B, EN 388:4342 |
For Use With (Application) | Assembling metal parts and components, light metal presses, maintenance, plastics injection and moulding, primary assembly |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'