missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell HyFlex™ 11-724 Polyurethane-Coated Lycra™ Gloves with Intercept™ Technology
Click to view available options
6
Description
- Intercept™ is a specialized knitting technology that blends engineered, synthetic, and natural fibers into high performance yarns
- Enhanced grip on dry to slightly oily pieces for sure handling in a wide range of environments
- Coating masks stains in environments with dirt exposure
- Resilient coating resists abrasions and extends glove life
Specifications
ANSI Abrasion Rating | ANSI 6 |
Certifications/Compliance (Europe) | EN 420:2003 + A1:2009, REACH Compliant |
Coating Material | Polyurethane |
Color | White |
Cut Resistance Rating | ANSI A2 |
Hand | Specific |
Material | Intercept Technology Yarn |
Size | 6 |
EN388 Standard | 4342B |
For Use With (Application) | Automotive Assembly, Machinery, Equipment Operation, and Metal Fabrication |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'