missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell HyFlex™ 11-728 Polyurethane-Coated HPPE-Lined Gloves with Intercept™ Technology
Click to view available options
Size:
6
7
8
9
10
11
Description
- A combination of comfort, sure handling, and cut resistance
- Intercept™ is a specialized knitting technology that blends engineered, synthetic, and natural fibers into high performance yarns
- Ideal for safe use in controlling, and handling/assembly applications that involve contact with sharp pieces
- Designed for use in dry as well as slightly oily environments
Specifications
Certifications/Compliance (Europe) | EN 420:2003 + A1:2009, REACH Compliant |
Coating Material | Polyurethane |
Color | Gray |
Hand | Specific |
Material | Intercept Technology Yarn |
Size | 6 |
EN388 Standard | 4342B |
For Use With (Application) | Glass Repair, Metal Handling, and Press Injection Molding |
Glove Cuff Style | Knit |
Liner Material | HPPE |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'