missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell HyFlex™ 11-739 Polyurethane-Coated Extended Cuff Gloves with Intercept™ Technology
Click to view available options
Size:
6
7
8
9
10
11
Description
- A combination of comfort, sure handling, and cut resistance
- Intercept™ is a specialized knitting technology that blends engineered, synthetic, and natural fibers into high performance yarns
- Ideal for safe use in controlling, and handling/assembly applications that involve contact with sharp pieces
- Designed for use in dry as well as slightly oily environments
Specifications
Specifications
Certifications/Compliance (Europe) | CE 0493, EN 407:2004, EN 420:2003 + A1:2009 |
Coating Material | Polyurethane |
Color | Gray |
Hand | Specific |
Material | Intercept Technology Yarn |
Size | 10 |
EN388 Standard | 4X43D |
For Use With (Application) | Assembly, Metal Parts Handling, and Press Injection Molding |
Glove Cuff Style | Knit |
Series | 11-739 |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction