missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Edmont™ Hyflex™ 11-800 Series Light Duty Foam Nitrile Gloves
![GREENER_CHOICE](/content/dam/fishersci/glyphs/green_glyph.png)
Click to view available options
Size: 8
Description
- Industrial multipurpose gloves
- Tailored fit at the base of the pinky finger better matches natural hand contours
- Benefits from proprietary washing process that efficiently extracts impurities to deliver a cleaner, more comfortable glove
- Independently certified as skin friendly by the Oeko-Tex™testing and certification system
- No transfer of silicone contaminants to metal parts prior to painting
- Ansell ZONZ™ Comfort Fit technology for enhanced fit and improved feel
- More durability vs the original design
- Improved coating offers improved grip in dry and slightly oily environments along with an extended durability compared to its previous formulation
Applications:
- Adjusting systems and screwing
- Fastening components, parts
- Handling incoming goods
- Loading and unloading trucks and vehicles
- Loading trucks and vehicles
- Lock smith
- Picking, fastening components
- Product shipping, transport and delivery
Specifications
Certifications/Compliance | EN 420:2003 + A1:2009 and EN 388:2003 |
Description | Gauge: 15 |
Color | Gray |
Exterior Finish | Palm Coated |
Latex Free | Yes |
Material | Foam Nitrile |
Product Type | Industrial Work Gloves |
Size | 8 |
Temperature (English) Max. | 104°F (Washing) |
Temperature (Metric) Max | 40°C (Washing) |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'