missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell HyFlex™ 11-812 Foam Nitrile Coated Tearable Gloves

A uniquely knit design allows the glove to easily tear at multiple high risk areas, significantly reducing the risk of hand injury if the glove becomes entangled in a rotating tool.
£71.75
Specifications
Certifications/Compliance (Europe) | EN 420:2003 + A1:2009 |
---|---|
Coating Material | Nitrile Foam |
Color | White |
Hand | Specific |
Material | Nylon, Spandex |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
16019671
![]() |
Ansell
11812060 |
6 |
£71.75
12 pairs |
Estimated Shipment: 24-03-2025
Log in to see stock. |
|||||
16029671
![]() |
Ansell
11812070 |
7 |
£71.75
12 pairs |
Estimated Shipment: 24-03-2025
Log in to see stock. |
|||||
16039671
![]() |
Ansell
11812080 |
8 |
£71.75
12 pairs |
Estimated Shipment: 01-04-2025
Log in to see stock. |
|||||
16049671
![]() |
Ansell
11812090 |
9 |
£71.75
12 pairs |
Estimated Shipment: 01-04-2025
Log in to see stock. |
|||||
16059671
![]() |
Ansell
11812100 |
10 |
£71.75
12 pairs |
Estimated Shipment: 24-03-2025
Log in to see stock. |
|||||
Description
- Ultra-thin assembly gloves designed to easily tear apart at multiple high risks areas
- Foam nitrile coating provides extreme tactility when a high degree of precision is required
- ZONZ Comfort Fit Technology keeps hands cool and comfortable
- Gloves will not directly protect workers from injury caused by contact with a sharp or high-speed rotating machine
- Discard gloves that have become entangled in a rotating machine, whether or not it has been torn
- Recommended for rotating tools with a minimum torque of 10 Nm, and speeds over 200 RPM
Specifications
EN 420:2003 + A1:2009 | |
White | |
Nylon, Spandex | |
2010A | |
Knit | |
18 |
Nitrile Foam | |
Specific | |
Seamless Knit Gloves | |
Automotive Assembly, Machinery/Equipment Operation, Metal Fabrication, and Warehousing | |
HyFlex™ 11-812 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title