missing translation for 'onlineSavingsMsg'
Learn More

Ansell™ HyFlex™ 11-926

Ultimate performance for oily environments

£101.00

Specifications

Back Material Nylon, Spandex
Certifications/Compliance EN388:2016/4121A
Classification Category II
Cleaning Procedure Washing temp 40° C
Coated Area 3/4 dipped
View More Specs

Products 6
Product Code Brand Size Price Quantity & Availability  
Product Code Brand Size Price Quantity & Availability  
15876922
View Documents
Ansell™
11926060
6
£101.00
12 pairs
Estimated Shipment: 20-01-2025
to see stock.
Add to basket
 
15886922
View Documents
Ansell™
11926070
7
£101.00
12 pairs
Estimated Shipment: 27-02-2025
to see stock.
Add to basket
 
15896922
View Documents
Ansell™
11926080
8
£101.00
12 pairs
Estimated Shipment: 23-12-2024
to see stock.
Add to basket
 
15806932
View Documents
Ansell™
11926090
9
£101.00
12 pairs
Estimated Shipment: 23-12-2024
to see stock.
Add to basket
 
15816932
View Documents
Ansell™
11926100
10
£101.00
12 pairs
Estimated Shipment: 23-12-2024
to see stock.
Add to basket
 
15826932
View Documents
Ansell™
11926110
11
£101.00
12 pairs
Estimated Shipment: 23-12-2024
to see stock.
Add to basket
 
Description

Description

  • HyFlex™ 11-926 is the first light weight HyFlex™ style to combine a ¾ dip geometry, oil repellence and oil grip in a single flexible glove.
  • The 11-926 features a durable coating secure grip in oily environments. The liner is made with one of the finest gauge nylon fiber dipped in a ¾ design to ensure back of finger full protection.
  • This unique blend of protection, performance and flexibility features bridges the gap from previous generation ¾ dip oil repellent general purpose gloves build on cut and sewn cotton liners to the latest seamless palm dip gloves; 11-926 is adding enhanced flexibility, tactility and oil grip to the previous generation design whilst improving oil repellency, oil grip and wear life over the latest.
Specifications

Specifications

Nylon, Spandex
Category II
3/4 dipped
Nitrile
2
3/4 Dipped
Specific
Powder Free
Non-sterile
1.28 mm
Mechanical Protection
Knit
Knit Lining
Polybag/cardboard box
20
2
EN388:2016/4121A
Washing temp 40° C
Widespread application in light to medium oily environments indcluding
Purple
Reusable
Industrial grade
Yes
Light-duty Mechanical Protection Gloves
11-926
full fingers
Purple
Nylon, Spandex
11-926
1
Hyflex 11 series
Videos
SDS
Documents

Documents

Product Certifications