missing translation for 'onlineSavingsMsg'
Learn More
Ansell HyFlex™ 11-928 Medium Duty Gloves, Glass-Free INTERCEPT™ Liner Product Code.: 16079691
Add to basket

Ansell HyFlex™ 11-928 Medium Duty Gloves, Glass-Free INTERCEPT™ Liner

Product Code. 16079691 Shop All Ansell Products
11
Click to view available options
Size:
7
8
9
10
11
This item is not returnable. View return policy

Product Code. 16079691

Brand: Ansell 11928110

Add to basket
Add to basket
This item is not returnable. View return policy

Medium duty gloves with glass-free INTERCEPT liner provides dual protection from cuts and mechanical fluids.

  • Silicone and DMF free
  • Grip performance for safe handling in dry to light oily applications
  • Double dipped nitrile coating protects against oil and industrial fluid exposure while providing high durability and extended use life
  • INTERCEPT Aramid Liner for increased cut performance
  • Contact Heat Protection Level 1
TRUSTED_SUSTAINABILITY

Specifications

ANSI Abrasion Rating ANSI 3
Certifications/Compliance (Europe) CE 0086, EN 420:2003 + A1:2009; Category II
Construction Knit
Coating Material Nitrile
Color Black
Cut Resistance Rating ANSI A4
Latex Free Yes
Product Type Dip-coated Gloves
Size 11
EN388 Standard EN 388:4X32D
For Use With (Application) General maintenance, handling sharp or irregular metal pieces, handling of glass sheets, grinding, machining, stamping, cutting
Glove Cuff Style Knit
Liner Material INTERCEPT™ Technology, Aramid
Model 11928110
Series HyFlex™ 11-928
Length (English) 9.3 in.
Length (Metric) 23.6 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Ansell HyFlex™ 11-928 Medium Duty Gloves, Glass-Free INTERCEPT™ Liner >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.