missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell HyFlex™ 11-937 Cut-Resistant Lightweight Gloves, 3/4 Coated
![GREENER_CHOICE](/content/dam/fishersci/glyphs/green_glyph.png)
Click to view available options
Size:
6
7
8
9
10
11
Description
- Protects against lacerations, oil and industrial fluid exposure
- Ultra-lightweight 18 gauge design provides dexterity and a high level of comfort
- Reinforced thumb crotch for increased protection and extended use life
- Grip performance for safe handling in dry-to-oily applications
- High durability FORTIX coating for extended product use life
- Silicone free
Specifications
ANSI Abrasion Rating | ANSI 4 |
Certifications/Compliance (Europe) | CE, EN 420:2003 + A1:2009; Category II |
Construction | Knit |
Coating Material | Nitrile Foam |
Color | Gray, Black |
Cut Resistance Rating | ANSI A2 |
Hand | Specific |
Latex Free | Yes |
Product Type | Cut-resistant Gloves |
Size | 10 |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'