missing translation for 'onlineSavingsMsg'
Learn More

Ansell™ Hyflex™ 11-948 Series Nitrotough™ N3500 Gloves

Product Code. 15334937
Click to view available options
Size:
7
8
9
10
This item is not returnable. View return policy
This item is not returnable. View return policy

Used for fine tactile handling needing. Ansell HyFlex™ 11-948 Series Nitrotough™ N3500 Gloves provides very good protection against cuts.

  • Industrial multipurpose gloves
  • High Abrasion EN Level 4 (ANSI Level 4)
  • Offers good levels of cut, abrasion and oil resistance in various dip geometries
  • Liner is made from Ansell INTERCEPT TECHNOLOGY™ for excellent cut performance and comfort ISO Cut Level B
  • With FORTIX™ Technology for increased abrasion resistance
  • Good blade cut resistance and very good grip properties due to the nitrile micro finishing of the coating
  • Flexible and comfortable
  • Coating resistant to residual oils and greases present on handled parts

Applications:

  • Changing tools and dies
  • Inspection
  • Press injection molding
  • Production line support and maintenance
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance EN 420:2003 + A1:2009 and EN 388:2010
Description Gauge: 13
Color Blue, Black
Exterior Finish 3/4 Dipped
Latex Free No
Material Nitrile
Product Type Industrial Gloves
Size 7
Style Construction: knitted
Temperature (English) Max. 104°F (Washing)
Temperature (Metric) Max 40°C (Washing)
Glove Cuff Style Safety
Liner Material Ansell INTERCEPT™ Technology
Packaging Type 12 pairs in a bag; 12 bags in a carton
Series 11-948
Length (English) 10.23 to 10.82 in.
Length (Metric) 260 to 275 mm
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'