missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell HyFlex™ 48-102 Polyurethane-Coated Lightweight Nylon Gloves
Click to view available options
Size:
6
7
8
9
10
11
Description
- Abrasion resistant for an extended wear life
- Thin liner and coating offer dexterity and flexibility
- Extreme tactility where precision is required
Specifications
Specifications
Certifications/Compliance (Europe) | EN 420:2003 + A1:2009, REACH Compliant |
Coating Material | Polyurethane |
Color | Gray |
Hand | Specific |
Material | Nylon |
Size | 6 |
EN388 Standard | 4121A |
For Use With (Application) | General Handling, Packaging, and Machine Tool Operation |
Glove Cuff Style | Knit |
Series | 48-102 |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'