missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell HyFlex™ 70-410 Cut-Resistant Sleeve with Fireblade™ FS10 Fibers
Click to view available options
10
Description
- Double-layered 100% Fireblade™ construction
- Fine and stretchable stitches for comfort
- Unique stay-up band ensures sleeves remain in place
- Heat resistant up to 100°C
Specifications
Size | 10 |
Material | DuPont™ Aramid Fibers |
Color | Yellow |
Cuff Style | Knit |
Length (English) | 10 in. |
Length (Metric) | 254 mm |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'