missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell HyFlex™ 70-410 Cut-Resistant Sleeve with Fireblade™ FS114 Fibers
Click to view available options
13
Description
- Double-layered 100% Fireblade™ construction
- Fine and stretchable stitches for comfort
- Unique stay-up band ensures sleeves remain in place
- Heat resistant up to 100°C
Specifications
Size | 13 |
Material | DuPont™ Aramid Fibers |
Color | Yellow |
Cuff Style | Knit with Thumb Slot |
For Use With (Application) | Automotive Assembly, Metal Fabrication, and Construction |
Certifications/Compliance (Europe) | EN 388:2016, EN 407:2004, EN 420:2003 + A1:2009, REACH Compliant |
Length (Metric) | 356 mm |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'