missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell HyFlex™ 70-419 Cut-Resistant Sleeve with DuPont™ Aramid Fibers
Click to view available options
18
Description
- Double-layered 100% DuPont™ Aramid Fiber construction
- Fine and stretchable stitches for comfort
- Bar Tack design holds the sleeve in position
- Unique stay-up band ensures sleeves stay in place
- Heat resistant up to 100°C
Specifications
Size | 18 |
Material | DuPont™ Aramid Fibers |
Color | Yellow |
Cuff Style | Knit |
For Use With (Application) | Automotive Assembly, Construction, and Metal Fabrication |
Certifications/Compliance (Europe) | CE 0194, REACH Compliant |
Length (English) | 18 in. |
Length (Metric) | 458 mm |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'