missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell HyFlex™ 74-500 Food Safe Intercept Technology™ Gloves with 360° Protection
Click to view available options
Size:
7
8
9
10
Description
- Intercept™ is a specialized knitting technology that blends engineered, synthetic, and natural fibers into high performance yarns
- Stain masking design for extended use life
- Extended cuff expands cut protection to the wrists
- Highly durable to retain dimensions and protection even after repeat laundering
- Complies with FDA Food Handling Regulations 21 CFR 177.1520 and 21 CFR 177.2600
Specifications
Certifications/Compliance (Europe) | EN 420:2003 + A1:2009, EN 511:2006, REACH |
Coating Material | Uncoated |
Color | Blue |
Material | Intercept Technology Yarn |
Size | 9 |
EN388 Standard | 454XF |
For Use With (Application) | Food Processing |
Glove Cuff Style | Knit |
Series | 74-500 |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'